missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Cardinal Health™ Paper Self-Seal Pouches
No need to heat seal
Manufacturer: Cardinal Health™ 92152
Description
No need to heat seal
- Extra-strength adhesive provides heat-seal performance with self-seal convenience
- Blue fracture-resistant film and high-strength surgical-grade paper provide adequate breathability and required sterile barrier
- Peelable, low-lint design
- Dual-chemical indicators visually identify packages that have been exposed to either steam or EtO sterilization
Specifications
With adhesive | |
Yes | |
White | |
Blue film | |
38.1cm | |
12 in. |
15 x 12 in. (38.1 x 30.5cm) | |
Self seal | |
Designed for quick, easy presentation of sterile items, can be used in steam or Ethylene Oxide (EO) sterilization | |
15 in. | |
Paper | |
30.5cm |