Please login to your online account to display your discounted pricing

Cardinal Health™ Esteem™ Stretchy Vinyl Gloves

Offer the fit, feel and appearance of natural rubber latex in a latex-free formulation

$14.64 - $16.87

Specifications

Certifications ASTM D 5250
Color White
Length (English) 9.6 in.
Length (Metric) 24.4cm
Material Vinyl
View More Specs
Products
Catalog Number Mfr. No. Size Price Quantity    

19-162-214

 
cardinal health
8880B
X-Small Pack of 150 Each for $16.87
Case of 10 Pack for $161.60

19-162-218

 
cardinal health
8884B
X-Large Pack of 130 Each for $14.64
Case of 10 Pack for $140.20
Description & Specifications

Specifications

Certifications ASTM D 5250
Color White
Length (English) 9.6 in.
Length (Metric) 24.4cm
Material Vinyl
Sterile No
Exterior Finish Smooth
Glove Cuff Style Beaded
Hand Ambidextrous
Latex Free Yes
Powdered No
Thickness 8.4mil

Feature a soft, stretchy feel that provides the comfort, total dexterity and added durability required for your everyday protection.

  • Polymer emulsion coating for outstanding strength and donning
  • Beaded cuff helps prevent rolldown
  • Average length: 9.6 in. (24.4cm); Fingertip thickness: 8.4mil
  • Ambidextrous
  • Color: white

510K approved for medical use

Gloves meet or exceed ASTM™ D 5250 strength requirements.