missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Cardinal Health™ Esteem™ Stretchy TRU-BLU™ Powder-Free Nitrile Exam Gloves

Feature a higher coefficient of friction, even when wet

$13.40 - $13.40

Specifications

Certifications ASTM D 6319, FDA
Color Blue
Length (English) 9.7 in.
Length (Metric) 24.63cm
Material Nitrile
View More Specs


Products ${productFamilyLength}
Catalog Number Mfr. No. Size Price Quantity  
Catalog Number Mfr. No. Size Price Quantity  
29-635-8608 Cardinal Health
8897N
Medium Pack of 100 Each for $13.40
Case of 10 Pack for $128.20
Specifications

Description

  • Stretchy nitrile formulation readily conforms to the hand and offers easy donning
  • Soft, flexible material facilitates a range-of-motion, especially around thumb area
  • Micro-textured for improved grip even when wet
  • Provide high tactile sensitivity while maintaining film strength and barrier protection
  • Color: Blue

Certifications

510K approved for medical use

Description & Specifications

Specifications

ASTM D 6319, FDA
9.7 in.
Nitrile
Yes
Ambidextrous
Powder-free
3.94mil
Blue
24.63cm
Non-sterile
Beaded/Rolled
Yes
14