Learn More
Cardinal Health CP100™ BT Ambidextrous Non-Sterile Latex Powder-Free Cleanroom Gloves
Backed by the expertise of Cardinal Health, CP100™ BT Ambidextrous Non-Sterile Latex Powder-Free Cleanroom Gloves meet all relevant ASTM standards. Made from powder-free natural rubber latex.
Manufacturer: Cardinal Health 2Y1731
Alert:
Warning: The products featured on this page contain natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.
Description
Recommended for ISO 6 / Class 1000 or higher, Length 11.6IN; Nominal finger thickness 5.5MIL, Clean-processed and chlorinated, Beaded cuff design helps reduce roll-down; textured, anti-slip finish, Packed in an ISO 5 / Class 100 cleanroom environmentCertifications
ASTM D 5712, ISO 13485
Documentation is available upon request, Tested in accordance with ASTM D 5712, Contains 50 micrograms (μg) or less of total water extractable protein per square decimeter (/dm2), Caution: Safe use of these gloves by or on latex-sensitized individuals has not been established. This product contains natural rubber latex which may cause allergic reactions.
Specifications
6 mil | |
Rubber | |
Powder-free | |
Non-sterile | |
30.5 cm |
Beaded/Rolled | |
Medium | |
Natural | |
12 in. |