missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Cardinal Health™ CP100 BT Ambi Non-Sterile Latex Cleanroom Gloves

Powder free, 12 in. latex gloves meet all relevant ASTM standards and are recommended for Class 1000/ISO 6 or higher cleanrooms.

Manufacturer:  Cardinal Health™ 2Y1730

 View more versions of this product

Catalog No. 191202946A


Alert:

These products contain natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.


Description

Description

  • Powder free, natural rubber latex
  • Recommended for Class 1000 (ISO 6) or higher cleanrooms
  • Clean-processed and chlorinated
  • Beaded cuff design helps reduce roll-down
  • Textured, anti-slip finish
  • Packed in a Class 100/ISO 5 cleanroom environment

Documentation is available upon request, Tested in accordance with ASTM D 5712, Contains 50 micrograms (μg) or less of total water extractable protein per square decimeter (/dm2), Caution: Safe use of these gloves by or on latex-sensitized individuals has not been established. This product contains natural rubber latex which may cause allergic reactions.

Specifications

Specifications

Natural
2Y1730
Small
Powder Free
12 in.
ASTM D3577
Yes
7.5 mil
4
7.5 mil
6.3 mil
Class 1000/ISO 6
Latex
CP 100 BT
24.7 MPa
Non-sterile
30.5 cm
Ambidextrous
No
0.19 mm
Fully Textured
0.19 mm
0.16 mm
ISO 13485
SDS
Documents
Product Certifications