missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Rubbermaid™ Carb-X™ Containers
Rectangular containers store up to 25% more on a shelf than round containers.
Supplier: Rubbermaid™ 6312
Description
- Break-resistant, clear polycarbonate for visibility and long life
- Smooth interior for easy cleaning, dishwasher safe
- Precise measurement graduations — red for English, blue for metric
- Easy-grip, pocket-style handles with drain holes
- Stack in use and nest for compact storage
- Temperature range: -40° to +212°F (-40° to +100°C)
- Dimensions for 2 to 8 qts.: 8.75L× 8.31 in.W (22.2 × 21.1cm)
- Dimensions for 12 to 22 qts.: 10.5L× 11.31 in.W (26.7 × 28.7cm)
Order Info
Lid (part number S90440B) not included.
Compliance
NSF certified
Specifications
3.01 gal. | |
Food Contact Testing and Certification, NSF, REACH, USDA | |
Clear | |
Square | |
Storage Container | |
Graduated | |
-40°C to +100°C | |
7.75 cm | |
6 cm | |
4.67 cm |
11.4 L | |
Smooth interior finish; Handle type: Pocket | |
Polycarbonate | |
Store Up to 25 Percent More on a Shelf Than Round Containers in the Same Space | |
Each | |
-40°F to +212°F | |
10.5 x 11.31 x 7.75 in. (26.67 x 28.72 x 19.68 cm) | |
11.31 in. | |
10.5 in. | |
7.75 in. |