Please login to your online account to display your discounted pricing

Rubbermaid™ Carb-X™ Containers


Rectangular containers store up to 25% more on a shelf than round containers.

Manufacturer: rubbermaid™  6308/EMD

 View more versions of this product

Catalog No. S90439D

  • / Each
  • / Case of 6 Each
 

Description & Specifications

Specifications

For Use With (Application) Designed to store up to 25% more on a shelf than round containers in the same space
Finish Smooth interior
Capacity (English) 2 gal.
Temperature Range (Metric) -40° to 100°C
Color Clear
Capacity (Metric) 7.6L
Shape Square
Certifications/Compliance NSF
Dimensions (L x W x H) 8.75 x 8.31 x 8.74 in. (22.2 x 21.1 x 22.2cm)
Width (Metric) 21.1cm
Capacity 2 gal., 7.6L
Width (English) 8.31 in.
Height (English) 8.74 in.
Quantity Each
Handle Type Pocket
Temperature Range (English) -40° to 212°F
Product Type Space Saving Container
Material Polycarbonate
Graduated Yes
Height (Metric) 22.2cm
Length (English) 8.75 in.
Length (Metric) 22.2cm