Please login to your online account to display your discounted pricing

Rubbermaid™ Carb-X™ Containers


Rectangular containers store up to 25% more on a shelf than round containers.

Manufacturer: rubbermaid™  6306/EMD

 View more versions of this product

Catalog No. S90439C

  • / Each
  • / Case of 12 Each
 

Description & Specifications

Specifications

For Use With (Application) Designed to store up to 25% more on a shelf than round containers in the same space
Temperature Range (Metric) -40° to 100°C
Capacity (Metric) 5.7L
Finish Smooth interior
Color Clear
Dimensions (L x W x H) 8.75 x 8.31 x 6.88 in. (22.2 x 21.1 x 17.5cm)
Shape Square
Product Type Space Saving Container
Certifications/Compliance NSF
Capacity (English) 1.5 gal.
Width (English) 8.31 in.
Length (English) 8.75 in.
Material Polycarbonate
Quantity Each
Height (Metric) 17.5cm
Temperature Range (English) -40° to 212°F
Handle Type Pocket
Graduated Yes
Width (Metric) 21.1cm
Capacity 1.5 gal., 5.7L
Height (English) 6.88 in.
Length (Metric) 22.2cm