Learn More
Thermo Scientific™ Capitol Vial Flip-Top Polypropylene Containers with Lock Seal
Capitol Vial flip-top vials with lock seal prevent accidental opening during handling, transport and storage.
Supplier: Thermo Scientific™ 04HPLSROYALBLUE
Description
Thermo Scientific™ Capitol Vial Flip-Top Polypropylene Containers with Lock Seal feature a locking tab on the lid to prevent accidental opening during handling and transport.
- 100% FDA approved food grade polypropylene
- Sterile, airtight and leak-resistant construction
- Permanent hinged lid allows easy one-handed opening of vial
- Shoulderless, linerless containers
- Available in capacities ranging from 2 to 10 oz. (59 to 296mL)
Recommended for:
Biomaterial storage, biopsy transport, DNA storage, dairy testing, diagnostic product packaging, environmental sampling, water testing
Specifications
118mL (4 oz.) | |
Polypropylene | |
118 mL | |
118 mL | |
1 Ea. | |
Vial |
Royal Blue | |
Sterile | |
4 oz. | |
Flip Top | |
FDA Compliant |