missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Thermo Scientific™ Capitol Vial Flip-Top Polypropylene Containers with Chain of Custody Seal
Ensure samples are secure with Capitol Vial Flip-Top Polypropylene Containers with Chain of Custody Seal.
$369.72 - $1756.91
Specifications
Material | Polypropylene |
---|---|
Sterility | Non-sterile |
Closure Type | Chain of Custody, Flip Top |
Type | Polypropylene Container |
Catalog Number | Mfr. No. | Volume (English) | Volume (Metric) | Color | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Volume (English) | Volume (Metric) | Color | Price | Quantity | |||
14-377-802
|
Thermo Scientific™
02CC |
1.5 oz. | 45 mL | Natural |
Case of 600 Each for $1,756.91
|
|
|||
14-377-819
|
Thermo Scientific™
10CCCL |
10 oz. | 296 mL | Natural |
Case of 100 Each for $369.72
|
|
|||
Description
Thermo Scientific™ Capitol Vial Flip-Top Polypropylene Containers with Chain of Custody Seal feature a one-way, irreversible chain lock that secures the container once it is closed.
- Food grade polypropylene
- Airtight and leak-resistant construction with permanent hinged lid
- Shoulderless, linerless containers
- To open after use, simply cut the chain lock with scissors
- Ideal for transport and storage of sensitive materials and samples
Specifications
Polypropylene | |
Non-sterile | |
Chain of Custody, Flip Top | |
Polypropylene Container |