Please login to your online account to display your discounted pricing

Thermo Scientific™ Capitol Vial 13mL Flip-Top Vials

Thermo Scientific™ Capitol Vial 13mL Flip-Top Vials are ideal for tissue sample transport between the physician's office and laboratory.

$310.36 - $942.91

Specifications

Capacity 0.44 oz., 13mL
Capacity (Metric) 13mL
Capacity (English) 0.44 oz.
Material High-clarity resin
Sterile Yes
View More Specs

 Disclaimers

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Products
Catalog Number Mfr. No. Type Price Quantity    

14-377-827

 
thermo scientific™
VETHC1500
Flip-Top Vials Case of 1500 Each for $942.91

14-377-826

 
thermo scientific™
VETHC500
Flip-Top Vials Case of 500 Each for $310.36

14-377-828

 
thermo scientific™
VETLSCL500
Flip-Top Vials w/Lock seal Case of 500 Each for $347.06
Description & Specifications

Specifications

Capacity 0.44 oz., 13mL
Capacity (Metric) 13mL
Capacity (English) 0.44 oz.
Material High-clarity resin
Sterile Yes

Thermo Scientific™ Capitol Vial 13mL Flip-Top Vials are ideal for tissue sample transport between physician's office and laboratory.

  • Made of high-clarity resin
  • Store and transport small body fluid samples
  • Handy pocket size vial for vitamins or pills
  • Sterile

Recommended for:

Mastitis testing and veterinary specimen collection

Warranty: 90 days