missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Thermo Scientific™ Capitol Vial Veterinary Specimen Vials
Easily collect, view, and transport samples with Capitol Vial Veterinary Specimen Vials
Supplier: Thermo Scientific™ VETLSCL500
Description
Thermo Scientific™ Capitol Vial Veterinary Specimen Collection and Transport Vials are constructed from virgin polypropylene and provide an airtight and leak-resistant seal.
Features:
- Used commonly for infection control of mastitis and veterinary specimen collection
- Collect and transport biopsies, and urine and blood samples
Specifications
High-clarity Polypropylene; 0.44 oz. (13 mL); w/Lock seal; 500/Cs. | |
High-Clarity Polypropylene | |
13 mL | |
500 | |
Lock Seal, Flip Top | |
Specimen Collection and Transport Tube |
14 mm | |
Non-sterile | |
Veterinary Specimens | |
0.44 oz. | |
95 mm |