missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Capital Safety™ DBI/Sala™ Order Picker Fall Protection System

With reserve lifeline retention system for added safety

$1,084.52 - $1,084.52

Specifications

Certifications/Compliance OSHA, ANSI, ANSI Z359
Material Stainless Steel, Nylon
Weight (English) 15 lb.
Weight (Metric) 6.8kg
View More Specs


Products ${productFamilyLength}
Catalog Number Mfr. No. For Use With (Application) Price Quantity  
Catalog Number Mfr. No. For Use With (Application) Price Quantity  
19-809-361 Capital Safety Group Cnd
3103120C
Ideal for mounted on top/bottom of cab with self retracting lifeline faced up Each for $1,084.52
Specifications

Description

  • Cab-mount bracket with all fastening hardware
  • Stainless-steel components for corrosion resistance
  • Self locking swivel snap hook with impact indicator
  • Swiveling anchorage loop prevents twisting of lifeline
  • Can be mounted on top/bottom of cab with self retracting lifeline (SRL) faced up or down
  • 11.1 ft. (3.35m) nylon web
  • Weight: 15 lb. (6.8kg)

Compliance

Meets or exceeds all applicable industry standards including OSHA, ANSI and the stringent ANSI Z359.

Description & Specifications

Specifications

OSHA, ANSI, ANSI Z359
Stainless Steel, Nylon
15 lb.
6.8kg