missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Capital Safety™ DBI/Sala™ Delta II Construction Vest-Style Harnesses

No-Tangle™ design provides high level of comfort and easy donning

$180.67 - $180.67

Specifications

Buckle Style (Chest) Quick connect
Buckle Style (Leg) Pass through
Buckle Style (Shoulder) Parachute
Capacity (English) 420 lb.
Capacity (Metric) 190.5kg
View More Specs

Includes: Loops for belt


Products ${productFamilyLength}
Catalog Number Mfr. No. D-Ring Location Price Quantity  
Catalog Number Mfr. No. D-Ring Location Price Quantity  
18-706 Capital Safety Group Cnd
1103512C
Back, Side Each for $180.67
Specifications

Description

  • Spring-loaded stand-up back D-ring ensures fast, easy and safe connection
  • Non-slip adjustable chest and leg strap with easy to use pass-through buckle
  • Parachute buckles on lower shoulder straps for quick and easy adjustment
  • Tongue buckle leg straps for fast and easy donning
  • Polyester web construction to add durability and forged alloy steel hardware
  • With sub-pelvic strap
  • Optional side D-rings for work positioning
  • Plated hardware for corrosion resistance
  • Capacity: 420 lb. (190.5kg)

Description & Specifications

Specifications

Quick connect
Parachute
190.5kg
Yellow and Black
Universal
Pass through
420 lb.
ANSI, OSHA
190.5kg
Polyester