missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Calbiochem™ Phosphatase Inhibitor Cocktail Set IV
A cocktail of three phosphatase inhibitors for the inhibition of both serine/threonine and alkaline phosphatases.
$182.49 - $182.49
Specifications
| Formulation | In 95% DMSO. |
|---|---|
| Target Proteins | Serine/threonine and alkaline phosphatases |
| Content And Storage | Protect from light |
| Form | Liquid |
| Catalog Number | Mfr. No. | Quantity | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Quantity | Price | Quantity | |||||
|
52-462-81ML
|
MilliporeSigma™
5246281ML |
1 mL |
Each for $182.49
|
|
|||||
Description
A cocktail of three phosphatase inhibitors for the inhibition of both serine/threonine and alkaline phosphatases. Available as a 1 ml vial or as a set of five 1 ml vials. Each vial contains a 1 ml solution with the following components: 500μM Cantharidin (Cat. No. 210155), 2.5mm (-)- p -Bromotetramisole oxalate, and 1μM Calyculin A, Discodermia calyx (Cat. No. 208851).Specifications
| In 95% DMSO. | |
| Serine/threonine and alkaline phosphatases | |
| Protect from light | |
| Liquid |