Please login to your online account to display your discounted pricing

EMD Millipore Calbiochem™ Agarose, Type I, Molecular Biology Grade


Suitable for a wide range of nucleic acid electrophoresis and immunoelectrophoresis applications.

Manufacturer: emd millipore  121853100GM

 View more versions of this product

Catalog No. 121853100GM

  • / Each
 

Description & Specifications

Specifications

Format Powder
Melting Temperature 87° to 89°C
Color White
Quantity 100g