Please login to your online account to display your discounted pricing

Calapro Powder-Free Latex Finger Cots


Made of 100% pure, super-thin latex (5mil thick) for comfort and dexterity

Manufacturer: calapro inc  FY01X

 View more versions of this product

 Alert

These products contain natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.

Catalog No. 11-392-9D

  • / Pack of 1440 Each
  • / Case of 20 Pack
 

Description & Specifications

Specifications

Certifications/Compliance ISO class 5
Color Ember
Diameter (English) 0.86 in.
Length (English) 2.75 in.
Length (Metric) 7cm
Powder-Free Yes
Size XL
Thickness (English) 5mil
Product Type Finger Cot
Diameter (Metric) 2.2cm
For Use With (Application) For comfort and dexterity
Material Natural Latex
Tensile Strength 4.5