Please login to your online account to display your discounted pricing

Calapro Powder-Free Latex Finger Cots


Made of 100% pure, super-thin latex (5mil thick) for comfort and dexterity

Manufacturer: calapro inc  FY01M

 View more versions of this product

 Alert

These products contain natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.

Catalog No. 11-392-9B

  • / Pack of 1440 Each
  • / Case of 20 Pack
 

Description & Specifications

Specifications

Color Ember
Diameter (English) 0.70 in.
Diameter (Metric) 1.8cm
Thickness (English) 5mil
Certifications/Compliance ISO class 5
For Use With (Application) For comfort and dexterity
Length (English) 2.75 in.
Length (Metric) 7cm
Material Natural Latex
Powder-Free Yes
Size Medium
Tensile Strength 4.5
Product Type Finger Cot