Please login to your online account to display your discounted pricing

Calapro Low-Powder Latex Finger Cots


Fit without bulkiness at the tip to reduce finger fatigue

Manufacturer: calapro inc  FW01M

 View more versions of this product

 Alert

These products contain natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.

Catalog No. 11-392-8B

  • / Case of 28800 Pair
 

Description & Specifications

Specifications

Certifications/Compliance ISO Class 7
Diameter (English) 0.70 in.
Diameter (Metric) 1.8cm
For Use With (Application) For use in situations where particles are not so critical, but product protection from skin oils, salt and perspiration
Length (English) 2.75 in.
Length (Metric) 7cm
Material Natural Latex
Powder-Free Yes
Size Medium
Tensile Strength 4.5
Thickness (English) 5mil
Product Type Finger Cot