Please login to your online account to display your discounted pricing

Calapro Low-Powder Latex Finger Cots

Fit without bulkiness at the tip to reduce finger fatigue

$604.71 - $604.71

Specifications

Certifications/Compliance ISO Class 7
Product Type Finger Cot
For Use With (Application) For use in situations where particles are not so critical, but product protection from skin oils, salt and perspiration
Length (English) 2.75 in.
Length (Metric) 7cm
View More Specs

 Alert

These products contain natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.

Products
Catalog Number Mfr. No. Diameter (English) Diameter (Metric) Size Price Quantity    

11-392-8A

 
calapro inc
FW01S
0.62 in. 1.6cm Small Case of 28800 Pair for $604.71

11-392-8B

 
calapro inc
FW01M
0.70 in. 1.8cm Medium Case of 28800 Pair for $604.71

11-392-8C

 
calapro inc
FW01L
0.78 in. 2cm Large Case of 28800 Pair for $604.71

11-392-8D

 
calapro inc
FW01X
0.86 in. 2.2cm XL Case of 28800 Pair for $604.71
Description & Specifications

Specifications

Certifications/Compliance ISO Class 7
Product Type Finger Cot
For Use With (Application) For use in situations where particles are not so critical, but product protection from skin oils, salt and perspiration
Length (English) 2.75 in.
Length (Metric) 7cm
Material Natural Latex
Powder-Free Yes
Tensile Strength 4.5
Thickness (English) 5mil

Ideal when particle count is not critical but product must be protected from skin oils.

  • Made of 100% pure, super-thin latex (5mil thick) for comfort and dexterity
  • Length: 2 13/16 in. (7cm)
  • Thickness: 5mil

Rolled, 1440 cots to a pack.

Mechanically cleaned for ISO Class 7 (formerly Class 10,000) applications