Please login to your online account to display your discounted pricing

Calapro Antistatic Latex Finger Cots


Antistatic, super-thin.

Manufacturer: calapro inc  FW04X

 View more versions of this product

 Alert

Warning: The products featured on this page contain natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.

Catalog No. 11-392-16D

  • / Pack of 720 Each
  • / Case of 40 Pack
 

Description & Specifications

Specifications

For Use With (Application) For static-free areas
For Use With (Equipment) Used when handling Class II category B (=1000V) static-sensitive devices
Thickness (English) 5mil
Certifications/Compliance ISO Class 5
Color Pink
Length (English) 2.75 in.
Length (Metric) 7cm
Material Natural Rubber latex
Powder-Free Yes
Size XL
Product Type Antistatic Finger Cot