Please login to your online account to display your discounted pricing

Caframo™ Pitched Blade Propellers

Models A160, A161 and A166 pitch blade propellers for use with Caframo Overhead Stirrers

$135.69 - $135.69

Products
Catalog Number Mfr. No. Price Quantity    

14-638-264

 
caframo limited
A166
Each for $135.69
Description & Specifications

  • Electro-polished stainless steel 316L
  • Secured to shaft with set screws
  • Low shear, high top-to-bottom (axial) pumping capacity with high gas injection
  • Will vortex 5 gallons of water at 3600 rpm
  • 15-3/4 in. shaft (Model A160 only)
  • Weight 0.4 lbs (181g)

High speed; Low to medium viscosity mixing; Axial flow pattern.

Shaft length, 16 in. (400mm); 5/16 in. diameter (8mm). Propeller is 2 1/4 in. (58mm) in diameter.