missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Cadence Science™ Reusable Small Animal Feeding Needles: Straight
Precision-assembled stainless-steel feeding needles ideal for feeding and dosing
Supplier: Cadence Science™ POP7905
Description
- For the intubation of laboratory animals
- Straight, curved tubing styles
- Many standard sizes available, from small to large
- Straight
- Autoclavable
Small Animal Needles
- For animals 0.7 oz. to 1 lb., 5 oz. (20 to 600g)
Specifications
Straight Animal Feeding Needle | |
Stainless Steel | |
Small animal, Ideal for feeding and dosing | |
2 in. | |
0.088 in. |
Autoclavable | |
No | |
18G | |
0.51 cm | |
0.023 cm |