missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Cadence Science™ Reusable Small Animal Feeding Needles: Straight
Precision-assembled stainless-steel feeding needles ideal for feeding and dosing
Manufacturer: Cadence Science™ POP7903
Description
- For the intubation of laboratory animals
- Straight, curved tubing styles
- Many standard sizes available, from small to large
- Straight
- Autoclavable
Small Animal Needles
- For animals 0.7 oz. to 1 lb., 5 oz. (20 to 600g)
Specifications
Autoclavable | |
0.023 cm | |
Small animal, Ideal for feeding and dosing | |
3 in. | |
Stainless Steel |
0.088 in. | |
No | |
20G | |
0.76 cm | |
Straight Animal Feeding Needle |