missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Cadence Science™ Reusable Animal Feeding Needles: Newborn
Precision-assembled stainless-steel feeding needles ideal for feeding and dosing
Manufacturer: Cadence Science™ POP7920
Description
Precision-assembled stainless-steel feeding needles ideal for feeding and dosing
For newborns.
- For the intubation of laboratory animals
- Straight, curved tubing styles
- Many standard sizes available, from small to large
- Straight
- Autoclavable
Newborn Needles
- For newborn mice and rats
- For animals up to 0.7 oz. (20g)
Specifications
Autoclavable | |
0.013 cm | |
Newborn Mice and Rat, ideal for feeding and dosing | |
1.5 in. | |
Stainless Steel |
0.049 in. | |
No | |
22G | |
0.38 cm | |
Straight Animal Feeding Needle |