missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Bullard™ 41 Series Airline Assemblies

Used in conjunction with other compressor safeguards to supply cleaner air to airline respirators

$712.88 - $1,188.14

Specifications

Flow Rate 100 cfm
Certifications/Compliance OSHA
Diameter (English) 5.5 in.
Diameter (Metric) 14 cm
Type Airline Filter
View More Specs

Alert:

The 41 Series Airline filters do not remove carbon monoxide and other toxic gases. Review and observe all pertinent federal and state safety regulations in conjunction with airline respirators. Failure to observe safety regulations or improper use of Bullard Airline Filters could result in death or serious injury.

Filter cartridge must be changed periodically for maximum efficiency. Frequency of cartridge changes depends on operating conditions. Cartridge should be changed immediately if respirator wearer feels, smells or tastes contaminants inside the respirator. Filter tank should be drained at least daily to remove trapped water and oil (a petcock is provided on the bottom of the tank for this purpose). Failure to follow these instructions could result in death or serious injury. Failure to observe safety regulations or improper use of Bullard Airline Filters could result in death or serious injury.


Products 3
Catalog Number Mfr. No. Connection Type For Use With (Equipment) Model Price Quantity  
Catalog Number Mfr. No. Connection Type For Use With (Equipment) Model Price Quantity  
19-021410
View Documents Promotion Details
Bullard™
41P6
1 in. NPT female (inlet), 0.37 in. NPT female (outlet) Six-outlet airline filter 41P6
Each for $1,188.14
 
19-047076
View Documents Promotion Details
Bullard™
41A
1 in. NPT female Single-outlet airline filter 41A
Each for $712.88
 
19-824-400
View Documents Promotion Details
Bullard™
41P2
1 in. NPT female (inlet), 0.25 in. and 0.37 in. NPT female (outlet) Two-outlet airline filter 41P2
Each for $812.90
 
Description

Description

  • Heavy duty steel construction for rugged industrial environments
  • With large disposable filter cartridge
  • Available with carrying handle
  • One, two or six outlets with 1 in. NPT (female) inlet connection
  • Free standing or wall mountable

Specifications

Specifications

100 cfm
5.5 in.
Airline Filter
Steel
OSHA
14 cm
Used in conjunction with other compressor safeguards such as CO monitoring to supply grade D breathing air to supplied air respirator
SDS
Product Certifications