Please login to your online account to display your discounted pricing

Bulbtronics™ Narva™ Halogen Bulbs

$108.89 - $133.71

Specifications

Base Style PY16-1.25
Color Clear
Diameter (English) Outer 0.37 in.
Diameter (Metric) Outer 0.95cm
Light Source Halogen
View More Specs
Products
Catalog Number Mfr. No. Wattage Product Type Price Quantity    

14395383

 
bulbtronics
386
25w Halogen Lamp Each for $108.89

14395716

 
bulbtronics
12039**
30w Halogen Bulb Each for $133.71
Description & Specifications

Specifications

Base Style PY16-1.25
Color Clear
Diameter (English) Outer 0.37 in.
Diameter (Metric) Outer 0.95cm
Light Source Halogen
For Use With (Equipment) Microscope
Length (English) 1.18 in.
Length (Metric) 2.99cm
Shape T3 Shape
Voltage 6V