Please login to your online account to display your discounted pricing

BUCHI™ Syncore™ Type S Polyvap 120V Evaporation System


Manufacturer: buchi™  1P2S07000

 View more versions of this product

Catalog No. 05-402-177

 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description & Specifications

Specifications

Certifications CE, CSA
Voltage 120V
For Use With (Application) Evaporation of chromatography samples, evaporation after parallel extractions, gravimetric analyses in quality control, evaporation after parallel reactions
Weight (English) 6.61 lb.
Weight (Metric) 30kg
Temperature Range (Metric) -20° to 150°C
Height (English) 13.93 in.
Includes No receiving flask, Rack R-96 Polyvap
Max. Temperature (English) 302°F
Wattage 1500w
Temperature Range (English) -4° to 302°F
Max. Temperature (Metric) 150°C
Height (Metric) 354mm
Width (English) 18.89 in.
Speed 0 to 600rpm