Please login to your online account to display your discounted pricing

BUCHI™ Syncore™ Type C Polyvap 120V Evaporation System

Specifications

Temperature Range (Metric) -20° to 150°C
Max. Temperature (English) 302°F
Max. Temperature (Metric) 150°C
Temperature Range (English) -4° to 302°F
Voltage 120V
View More Specs
Products
Catalog Number Mfr. No. Includes Price Quantity    

05-402-179

 
buchi™
1P2C27000
2L volume receiving flask; Rack R-96 Polyvap CALL N/A N/A
 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

05-402-180

 
buchi™
1P2C28000
2L volume receiving flask CALL N/A N/A
 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

05-402-182

 
buchi™
1P2C18000
1L volume receiving flask CALL N/A N/A
 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

05-402-955

 
buchi™
1P2C25000
2L volume receiving flask; Rack R-24 PSE CALL N/A N/A
 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
Description & Specifications

Specifications

Temperature Range (Metric) -20° to 150°C
Max. Temperature (English) 302°F
Max. Temperature (Metric) 150°C
Temperature Range (English) -4° to 302°F
Voltage 120V
Wattage 1500w
Weight (English) 6.61 lb.
Weight (Metric) 30kg