Please login to your online account to display your discounted pricing

BUCHI™ Syncore™ Type C Polyvap 120V Evaporation System


Manufacturer: buchi™  1P2C18000

 View more versions of this product

Catalog No. 05-402-182

 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description & Specifications

Specifications

Certifications CE, CSA
Width (English) 18.89 in.
Includes 1L volume receiving flask
Height (Metric) 354mm
Height (English) 13.93 in.
Weight (Metric) 30kg
Weight (English) 6.61 lb.
Voltage 120V
Speed 0 to 600rpm
Temperature Range (Metric) -20° to 150°C
For Use With (Application) Evaporation of chromatography samples, evaporation after parallel extractions, gravimetric analyses in quality control, evaporation after parallel reactions
Max. Temperature (English) 302°F
Max. Temperature (Metric) 150°C
Temperature Range (English) -4° to 302°F
Wattage 1500w