Please login to your online account to display your discounted pricing

BUCHI™ Syncore™ Polyvap 120V Evaporation Systems


Manufacturer: buchi™  1P2008000

 View more versions of this product

Catalog No. 05-402-184

 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description & Specifications

Specifications

Certifications CE, CSA
Height (Metric) 354mm
Height (English) 13.93 in.
Weight (Metric) 30kg
Weight (English) 6.61 lb.
Voltage 120V
Width (English) 18.89 in.
Speed 0 to 600rpm
Temperature Range (Metric) -20° to 150°C
For Use With (Application) Evaporation of chromatography samples, evaporation after parallel extractions, gravimetric analyses in quality control, evaporation after parallel reactions
Includes w/o Rack R-96 Polyvap
Max. Temperature (English) 302°F
Max. Temperature (Metric) 150°C
Temperature Range (English) -4° to 302°F
Wattage 1500w