Please login to your online account to display your discounted pricing

BUCHI™ Rotavapor™ R220 SE Industrial Evaporator


Easy handling ensures safer operation

Manufacturer: buchi™  118114C262

 View more versions of this product

Catalog No. 05-412-927

 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description & Specifications

Specifications

Certifications CE, CSA, UL
Temperature Range (Metric) 180°C
Includes D2 condensor, 20L evaporating flask, Stainless Steel heating bath
Valve Type Spring loaded shut-off valve
Product Type R220 Se Industrial Evaporator
Capacity (Metric) 20L
Speed 5 to 150rpm
For Use With (Equipment) 20L evaporating flask
Temperature Range (English) 356°F
For Use With (Application) Laboratory evaporation, pharmaceutical, chemical, environmental, evaporation feed, food, beverage, academia, education analysis
Volume (Metric) 20000mL
Voltage 230V