Please login to your online account to display your discounted pricing

BUCHI™ Rotavapor™ R220 SE Industrial Evaporator


Easy handling ensures safer operation

Manufacturer: buchi™  118114C242

 View more versions of this product

Catalog No. 05-412-930

 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description & Specifications

Specifications

Certifications CE, CSA, UL
Valve Type Spring loaded shut-off valve
Voltage 230V
Capacity (Metric) 20L
Speed 5 to 150rpm
Volume (Metric) 20000mL
Includes D condensor, 20L evaporating flask, Stainless Steel heating bath
For Use With (Equipment) 20L evaporating flask
Product Type R220 Se Industrial Evaporator
For Use With (Application) Laboratory evaporation, pharmaceutical, chemical, environmental, evaporation feed, food, beverage, academia, education analysis
Temperature Range (English) 356°F
Temperature Range (Metric) 180°C