Please login to your online account to display your discounted pricing

BUCHI™ Rotavapor™ R220 SE Industrial Evaporator

Easy handling ensures safer operation

Specifications

Certifications CE, CSA, UL
Product Type R220 Se Industrial Evaporator
Speed 5 to 150rpm
Temperature Range (Metric) 180°C
For Use With (Application) Laboratory evaporation, pharmaceutical, chemical, environmental, evaporation feed, food, beverage, academia, education analysis
View More Specs
Products
Catalog Number Mfr. No. For Use With (Equipment) Includes Price Quantity    

05-412-925

 
buchi™
118114C272
Water or oil up to 180°C DB2 condensor, 20L evaporating flask, Stainless Steel heating bath CALL N/A N/A
 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

05-412-927

 
buchi™
118114C262
20L evaporating flask D2 condensor, 20L evaporating flask, Stainless Steel heating bath CALL N/A N/A
 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

05-412-928

 
buchi™
118114C261
20L evaporating flask R condensor, 10L evaporating flask, Stainless Steel heating bath CALL N/A N/A
 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

05-412-930

 
buchi™
118114C242
20L evaporating flask D condensor, 20L evaporating flask, Stainless Steel heating bath CALL N/A N/A
 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

05-412-934

 
buchi™
118114C212
20L evaporating flask R condensor, 20L evaporating flask, Stainless Steel heating bath CALL N/A N/A
 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
Description & Specifications

Specifications

Certifications CE, CSA, UL
Product Type R220 Se Industrial Evaporator
Speed 5 to 150rpm
Temperature Range (Metric) 180°C
For Use With (Application) Laboratory evaporation, pharmaceutical, chemical, environmental, evaporation feed, food, beverage, academia, education analysis
Temperature Range (English) 356°F
Valve Type Spring loaded shut-off valve
Voltage 230V
Volume (Metric) 20000mL

High throughput with a safe, robust and easy to operate rotary evaporator. A flask size of up to 20 liters combined with seven different coated glass configurations and a wide range of accessories allows its use for almost any application.

  • Snap flange coupling - provides fast, easy and safe way to fix the evaporating flask
  • EasyClamp™ connections - for fast and safe mounting of the glass parts
  • Spring-loaded shut-off valves - prevents glass breakage
  • Six-inch LCD display - large, informative digital display at-a-glance
  • Integrated vacuum controller - provides easy and reproducible process control
  • USB flash memory - for convenient data recording
  • Stainless steel - complete housing and bath in stainless steel 1.4404