Please login to your online account to display your discounted pricing

BUCHI™ Rotavapor™ R220 SE Industrial Evaporator


Manufacturer: buchi™  118115C251

 View more versions of this product

Catalog No. 05-412-944

 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description & Specifications

Specifications

Certifications UL/CSA, CE
Voltage 220 to 240V
Vacuum Type V-855
Height (Metric) 1800mm
Weight (Metric) 65kg
Speed 5 to 150rpm
Width (English) 47.24 in.
Temperature Sensor 2 Wire PT-1000
Wattage 4200w
Capacity (Metric) 13.5L/hr.
Valve Type Electrical vacuum valve and cooling water valve
For Use With (Application) Safe and efficient fast distillation in pharmaceutical and chemical industry for easy distillable or drying products, heat sensitive products, reflux distillations, solvent recycling and foaming applications
Capacity (English) 475.13 oz./hr.
Display LCD
Height (English) 70.86 in.
Weight (English) 143.3 lb.