Please login to your online account to display your discounted pricing

BUCHI™ Rotavapor™ R220 SE Industrial Evaporator


Manufacturer: buchi™  118114B231

 View more versions of this product

Catalog No. 05-412-939

 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description & Specifications

Specifications

Certifications UL/CSA, CE
Weight (English) 143.3 lb.
Valve Type Electrical vacuum valve and cooling water valve
Height (Metric) 1800mm
Height (English) 70.86 in.
Weight (Metric) 65kg
Capacity (Metric) 13.5L/hr.
Display LCD
For Use With (Application) Safe and efficient fast distillation in pharmaceutical and chemical industry for easy distillable or drying products, heat sensitive products, reflux distillations, solvent recycling and foaming applications
Temperature Sensor 2 Wire PT-1000
Vacuum Type V-850
Wattage 4200w
Voltage 220 to 240V
Width (English) 47.24 in.
Capacity (English) 475.13 oz./hr.
Speed 5 to 150rpm