Please login to your online account to display your discounted pricing

BUCHI™ Rotavapor™ R-210 Rotary Evaporator System w/Glassware CR, S, V or Y, w/o Display

Reliable and convenient operation

Specifications

Capacity 4000mL (135.2 oz.)
Certifications CE, CSA, UL
Dimensions (L x W x H) 21.6 x 21.6 x 22.6 in. (55 x 55 x 57.5cm)
Model R-210
Product Type P+G With safety coating
View More Specs
Includes:  Heating bath, Condenser, Vapor duct (with Combi-Clip), Vacuum seal, Evaporating flask (1 liter), Receiving flask (1 liter), Flyer “List of solvents”, Flask holder
Products
Catalog Number Mfr. No. Glassware Assembly Type Taper Vacuum Controller Model Price Quantity    

05-402-209

 
buchi™
23022V100
V 24/40 Without controller CALL N/A N/A
 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

05-402-212

 
buchi™
23022V111
V 24/40 V-850 CALL N/A N/A
 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
Description & Specifications

Specifications

Capacity 4000mL (135.2 oz.)
Certifications CE, CSA, UL
Dimensions (L x W x H) 21.6 x 21.6 x 22.6 in. (55 x 55 x 57.5cm)
Model R-210
Product Type P+G With safety coating
Speed 20 to 280rpm
Temperature Range (Metric) 20° to 180°C
Electrical Requirements 100-120V 50/60Hz
For Use With (Application) Distillation of solvent with low boiling points, no cooling water is necessary
Temperature Range (English) 68° to 356°F
Warranty 3 Years
Wattage 1360w
Weight (English) 35.2 to 39.6 lb.
Weight (Metric) 16 to 18kg
Material (Coating) Plastic
Volume (Metric) 50 to 4000mL

These 110-120V systems have no display or coating. Choice of glassware assembly CR, S, V or Y.

  • Accurate results at best performance
  • High longevity due to the use of high quality materials (e.g. P+G coated glassware)
  • Covers applicative needs with a wide temperature range of the heating bath (20 to180°C)
  • No thermal overloading in case of power failure due to automatic flask raising
  • Comfortable operation thanks to ergonomic electric lift with quick-action jack
  • Easy flask and vapor duct removal thanks to the multifunctional Combi-Clip
  • Easy refilling and cleaning due to heating bath with quick-release-system
  • Direct access to frequently used settings for intuitive handling
  • Precise and reproducible results guaranteed with an optional vacuum controller
  • Largest range of applications thanks to seven available glass assemblies
  • Different heating baths allow flask sizes up to 5 liters
  • Covering most needs due to wide range of complementary products and accessories

Auto-distillation possible with glassware assembly V.

Letter at end of model number indicates glassware assembly type. Additional configurations are available. For details, contact your Fisher Scientific Customer Service Representative.