Please login to your online account to display your discounted pricing

BUCHI™ Rotavapor™ R-210 Rotary Evaporator System w/Glassware CR, S, V or Y, w/o Display


Reliable and convenient operation

Manufacturer: buchi™  23022V111

 View more versions of this product

Catalog No. 05-402-212

 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description & Specifications

Specifications

Certifications CE, CSA, UL
Warranty 3 Years
Weight (English) 35.2 to 39.6 lb.
Width (Metric) 55cm
Capacity 4000mL (135.2 oz.)
Temperature Range (English) 68° to 356°F
Valve Type Woulff bottle for vacuum controller
Glassware Assembly Type V
Vacuum Controller Model V-850
Dimensions (L x W x H) 21.6 x 21.6 x 22.6 in. (55 x 550 x 57.5cm)
Height (Metric) 57.5cm
Height (English) 22.6 in.
Hertz 50/60Hz
Length (Metric) 55cm
Length (English) 21.6 in.
Weight (Metric) 16 to 18kg
Voltage 100-120V
Width (English) 21.6 in.
Taper 24/40
Capacity (English) 135.2 oz.
Capacity (Metric) 4000mL
Model R-210
Speed 20 to 280rpm
Temperature Range (Metric) 20° to 180°C
For Use With (Application) Distillation of solvent with low boiling points, no cooling water is necessary
Material (Coating) Plastic
Product Type P+G With safety coating
Includes Heating bath, Condenser, Vapor duct (with Combi-Clip), Vacuum seal, Evaporating flask (1 liter), Receiving flask (1 liter), Flyer "List of solvents", Flask holder
Volume (Metric) 50 to 4000mL
Wattage 1360w
Electrical Requirements 100-120V 50/60Hz
Depth (English) 16.3 in.
Depth (Metric) 41.5cm