Please login to your online account to display your discounted pricing

BUCHI™ Rotavapor™ R-210 Rotary Evaporator System w/Glassware CR, S, V or Y, Vacuum Pump, Vacuum Controller and Recirculating Chiller

Reliable and convenient operation

Specifications

Capacity 4000mL (135.2 oz.)
Certifications CE, CSA, UL
Dimensions (L x W x H) 42 x 59 x 83.9cm (16.5 x 23.22 x 33.07 in.)
Model R-210
Speed 20 to 280rpm
View More Specs
Includes:  Heating bath, Recirculating Chiller, Evaporating flask (1 liter), Vacuum controller, Vacuum pump, Glassware
Products
Catalog Number Mfr. No. Glassware Assembly Type Taper Vacuum Controller Model Product Type Price Quantity    

05-403-410

 
buchi™
23022V11111
V 24/40 V-850 P+G With safety coating CALL N/A N/A
 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
Description & Specifications

Specifications

Capacity 4000mL (135.2 oz.)
Certifications CE, CSA, UL
Dimensions (L x W x H) 42 x 59 x 83.9cm (16.5 x 23.22 x 33.07 in.)
Model R-210
Speed 20 to 280rpm
Temperature Range (Metric) 20° to 180°C
Electrical Requirements 100-120V 50/60Hz
For Use With (Application) Distillation of solvents under reflux
Temperature Range (English) 68° to 356°F
Volume (Metric) 50 to 4000mL
Warranty 3 Years
Wattage 60w
Weight (English) 35.27 to 39.68 lb.
Weight (Metric) 16 to 18kg

These 100-120V systems have no display. Choice of glassware assembly CR, S, V or Y. Units may be configured with either a V-700 or V-700 with secondary condenser.

  • Accurate results at best performance
  • High longevity due to the use of high quality materials (e.g. P+G coated glassware)
  • Covers applicative needs with a wide temperature range of the heating bath (20 to180°C)
  • No thermal overloading in case of power failure due to automatic flask raising
  • Comfortable operation thanks to ergonomic electric lift with quick-action jack
  • Easy flask and vapor duct removal thanks to the multifunctional Combi-Clip
  • Easy refilling and cleaning due to heating bath with quick-release-system
  • Direct access to frequently used settings for intuitive handling
  • Precise and reproducible results guaranteed with an optional vacuum controller
  • Largest range of applications thanks to seven available glass assemblies
  • Different heating baths allow flask sizes up to 5 liters
  • Covering most needs due to wide range of complementary products and accessories

Letter at end of model number indicates glassware assembly type. Additional configurations are available. For details, contact your Fisher Scientific Customer Service Representative.