Please login to your online account to display your discounted pricing

BUCHI™ Rotavapor™ R-210 Rotary Evaporator System w/Glassware CR, S, V or Y, Vacuum Pump, Vacuum Controller and Recirculating Chiller

Reliable and convenient operation

Manufacturer: buchi™  23022V11111

 View all options for this product

Catalog No. 05-403-410

 Please call Customer Service at 1-800-234-7437 or send an email to for assistance.

Description & Specifications


Capacity 4000mL (135.2 oz.)
Depth (English) 16.5 in.
Depth (Metric) 42cm
Height (Metric) 840mm
Height (English) 33.07 in.
Hertz 50/60Hz
Weight (Metric) 16 to 18kg
Weight (English) 35.27 to 39.68 lb.
Voltage 100-120V
Width (English) 23.22 in.
Width (Metric) 59cm
Taper 24/40
Capacity (English) 135.2 oz.
Capacity (Metric) 4000mL
Model R-210
Speed 20 to 280rpm
Temperature Range (Metric) 20° to 180°C
For Use With (Application) Distillation of solvents under reflux
Product Type P+G With safety coating
Includes Heating bath, Recirculating Chiller, Evaporating flask (1 liter), Vacuum controller, Vacuum pump, Glassware
Temperature Range (English) 68° to 356°F
Valve Type Woulff bottle for vacuum controller
Volume (Metric) 50 to 4000mL
Wattage 60w
Electrical Requirements 100-120V 50/60Hz
Glassware Assembly Type V
Vacuum Controller Model V-850
Dimensions (L x W x H) 42 x 59 x 83.9cm (16.5 x 23.22 x 33.07 in.)
Certifications CE, CSA, UL
Warranty 3 Years

These 100-120V systems have no display. Choice of glassware assembly CR, S, V or Y. Units may be configured with either a V-700 or V-700 with secondary condenser.

  • Accurate results at best performance
  • High longevity due to the use of high quality materials (e.g. P+G coated glassware)
  • Covers applicative needs with a wide temperature range of the heating bath (20 to180°C)
  • No thermal overloading in case of power failure due to automatic flask raising
  • Comfortable operation thanks to ergonomic electric lift with quick-action jack
  • Easy flask and vapor duct removal thanks to the multifunctional Combi-Clip
  • Easy refilling and cleaning due to heating bath with quick-release-system
  • Direct access to frequently used settings for intuitive handling
  • Precise and reproducible results guaranteed with an optional vacuum controller
  • Largest range of applications thanks to seven available glass assemblies
  • Different heating baths allow flask sizes up to 5 liters
  • Covering most needs due to wide range of complementary products and accessories