Please login to your online account to display your discounted pricing

BUCHI™ Rotavapor™ R-210 Rotary Evaporator System w/Glassware A, C or E and Vacuum Controller, w/o Valve Unit


Reliable and convenient operation

Manufacturer: buchi™  23022A000

 View more versions of this product

Catalog No. 05-401-889

 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description & Specifications

Specifications

Certifications CE, CSA, UL
Warranty 3 Years
Glassware Assembly Type A
Vacuum Controller Model Without controller
Dimensions (L x W x H) 21.6 x 21.6 x 22.6 in. (55 x 55 x 57.5cm)
Length (English) 21.6 in.
Weight (Metric) 16 to 18kg
Voltage 100-120V
Capacity (English) 135.2 oz.
Model R-210
Speed 20 to 280rpm
Temperature Range (Metric) 20° to 180°C
Capacity 4000mL (135.2 oz.)
For Use With (Application) Distillation of solvent with low boiling points, no cooling water is necessary
Product Type P+G: Without coating
Temperature Range (English) 68° to 356°F
Valve Type Without valve unit
Volume (Metric) 50 to 4000mL
Wattage 1360w
Electrical Requirements 100-120V 50/60Hz
Depth (Metric) 41.5cm
Height (Metric) 57.5cm
Height (English) 22.6 in.
Hertz 50/60Hz
Length (Metric) 55cm
Weight (English) 35.2 to 39.6 lb.
Width (English) 21.6 in.
Width (Metric) 55cm
Taper 24/40
Capacity (Metric) 4000mL
Depth (English) 16.3 in.