Please login to your online account to display your discounted pricing

BUCHI™ Large Capacity Evaporating Flasks


Standard glass flasks for use with various Rotavapor™ Evaporator models

Manufacturer: buchi™  027468

 View more versions of this product

Catalog No. 05-402-410

  • / Each
 

Description & Specifications

Specifications

Volume (Metric) 10L
Material Standard Glass
Capacity (Metric) 20000mL
Product Type Evaporating Flask
For Use With (Equipment) R-153 and R-220 rotary evaporator