Please login to your online account to display your discounted pricing

BUCHI™ Glass Prep Column


Manufacturer: buchi™  044030

 View more versions of this product

Catalog No. 05-402-616

  • / Each
 

Description & Specifications

Specifications

Type Glass prep column
Column Type HPLC
Max. Pressure 725psi
Diameter (Metric) Inner 15mm
For Use With Used in combination with the injection unit for loading dry samples or barely soluble samples up to 18mL
Column Capacity Up to 18mL
Material Glass
Length (Metric) 100mm