Please login to your online account to display your discounted pricing

BUCHI™ Glass Prep Column

$1,989.78 - $2,066.13

Specifications

Column Capacity Up to 53mL
Column Type HPLC
Length (Metric) 100mm
Material Glass
Type Glass prep column
View More Specs
Products
Catalog Number Mfr. No. Diameter (Metric) Inner For Use With Max. Pressure Price Quantity    

05-402-616

 
buchi™
044030
15mm Used in combination with the injection unit for loading dry samples or barely soluble samples up to 18mL 725psi Each for $1,989.78

05-402-620

 
buchi™
044035
26mm Used in combination with the injection unit for loading dry samples or barely soluble samples up to 53mL 580psi Each for $2,066.13
Description & Specifications

Specifications

Column Capacity Up to 53mL
Column Type HPLC
Length (Metric) 100mm
Material Glass
Type Glass prep column