Please login to your online account to display your discounted pricing

BUCHI™ Glass Columns C-690


Manufacturer: buchi™  044031

 View more versions of this product

Catalog No. 05-402-617

  • / Each
 

Description & Specifications

Specifications

Material Borosilicate Glass
Max. Pressure 725psi
For Use With Preparative separations together with the C-600 Sepacore™ line of chromatography separators
Diameter (Metric) Inner 15mm
Length (Metric) 230mm
Type Glass column