Please login to your online account to display your discounted pricing

BUCHI™ Glass Columns C-690


Manufacturer: buchi™  044042

 View more versions of this product

Catalog No. 05-402-626

  • / Each
 

Description & Specifications

Specifications

Type Glass column
Length (Metric) 920mm
Diameter (Metric) Inner 36mm
For Use With Preparative separations together with the C-600 Sepacore™ line of chromatography separators
Max. Pressure 435psi
Material Borosilicate Glass