Please login to your online account to display your discounted pricing

BUCHI™ Glass Columns C-690


Manufacturer: buchi™  044054

 View more versions of this product

Catalog No. 05-402-635

 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description & Specifications

Specifications

Diameter (Metric) Inner 100mm
Length (Metric) 920mm
Max. Pressure 145psi
Type Glass column
Material Borosilicate Glass
For Use With Preparative separations together with the C-600 Sepacore™ line of chromatography separators