Please login to your online account to display your discounted pricing

BUCHI™ Glass Columns C-690


Manufacturer: buchi™  044050

 View more versions of this product

Catalog No. 05-402-632

  • / Each
 

Description & Specifications

Specifications

Max. Pressure 218psi
Length (Metric) 920mm
Diameter (Metric) Inner 70mm
For Use With Preparative separations together with the C-600 Sepacore™ line of chromatography separators
Material Borosilicate Glass
Type Glass column