Please login to your online account to display your discounted pricing

BUCHI™ Evaporating Flasks for Rotary Evaporators


Use these evaporating flasks with any rotary evaporator. Buchi™ Evaporating Flasks offer high chemical resistance against acids, alkalis and organic substances. Ideal for the distillation of solvents.

Manufacturer: buchi™  000432

 View more versions of this product

Catalog No. 05-402-659

  • / Each
 

Description & Specifications

Specifications

Standard Taper Joint Number Center 29.2/32
Volume (Metric) 100mL
Material (Coating) Uncoated
For Use With (Equipment) Rotary evaporator
Product Type Evaporating Flask
Shape Pear
Material Standard Glass
Temperature (Metric) Operating 60°C
Capacity (Metric) 100mL
Taper 29.2/32

  • Pear shaped high-performance flasks for rotary evaporators
  • Exclusive use of DURAN borosilicate glass 3.3
  • High chemical resistance against acids, alkalis and organic substances
  • Resistant to thermal shocks and high temperatures combined with low thermal expansion
  • Constant monitoring of glass wall thickness uniformity
  • High degree of attention paid to sphericity of rotating glass parts
  • Glass parts are tension-relieved at 560°C
  • Available in volumes from 50mL to 3000mL
  • Available uncoated or with P+G coating