Please login to your online account to display your discounted pricing

BUCHI™ Evaporating Flasks for Rotary Evaporators


Use these evaporating flasks with any rotary evaporator. Buchi™ Evaporating Flasks offer high chemical resistance against acids, alkalis and organic substances. Ideal for the distillation of solvents.

Manufacturer: buchi™  027346

 View more versions of this product

Catalog No. 05-404-263

  • / Each
 

Description & Specifications

Specifications

Standard Taper Joint Number Center 29.2/42
Product Type Evaporating Flask
Shape Pear
Temperature (Metric) Operating 60°C
Volume (Metric) 3000mL
Material Standard Glass
Taper 29/42
For Use With (Equipment) Rotary evaporator
Capacity (Metric) 3000mL
Material (Coating) Plastic and Glass